Axial spherical roller bearing
Inner diameter | 190 mm |
---|---|
Outer diameter | 320 mm |
Width | 78 mm |
Logistic Weight | 22300 g |
---|---|
Inner diameter | 190 mm |
Outer diameter | 320 mm |
Width | 78 mm |
Basic static load, axial - C0a | 4850000 N |
Basic dynamic load, axial - Ca | 1680000 N |
Usually arrives within 14 working days