Tapered roller bearing Timken 776-90020, Outer diameter: 180.975 mm | Inner diameter: 95.25 mm | Width: 104.775 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:776-90020
Rubix:397A5598
Manufacturer :100027115
EAN:0053893087443







Technical specifications
| Inner diameter | 95.25 mm |
|---|---|
| Outer diameter | 180.975 mm |
| Width | 104.775 mm |
Product details : TIMKEN 776-90020 TAPERED ROLLER BEARING
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 104,775x180,975x180,975 mm |
|---|---|
| Logistic Weight | 11394 g |
| Packaged dimensions (D x W x H) | 107,95x184,15x184,15 mm |
| Package weight | 11393,8 g |
| Inner diameter | 95.25 mm |
| Outer diameter | 180.975 mm |
| Width | 104.775 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 1,241.02 excl. VAT
/ Each
£ 1,489.22 incl. VAT
- Usually arrives within 14 working days