Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-25577/25522 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-25577/25522, Outer diameter: 83.058 mm | Inner diameter: 42.875 mm | Width: 23.876 mm
Tapered roller bearing NTN
References
ntn:
4T-25577/25522
rubix:
394A7234
ean:
4550253040156
Technical specifications
Inner diameter
42.875
mm
Outer diameter
83.058
mm
Width
23.876
mm
Product details
Technical specifications
Product details : NTN 4T-25577/25522 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
42.875
mm
Outer diameter
83.058
mm
Width
23.876
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.93
excl. VAT
/
Each
£
28.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 342X
Tapered roller bearing NTN 4T-469, Outer diameter: 79.5 mm | Inner diameter: 57.15 mm | Width: 29.317 mm
Tapered roller bearing Timken 14123T
Tapered roller bearing Timken 31308, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 23 mm
Tapered roller bearing Timken HM124646-90014, Outer diameter: 195.263 mm | Inner diameter: 119.063 mm | Width: 142.875 mm
Tapered roller bearing Timken 26131-902A1, Outer diameter: 71.882 mm | Inner diameter: 33.274 mm | Width: 42.672 mm
Tapered roller bearing Timken 35175, Outer diameter: 82.93 mm | Inner diameter: 44.45 mm | Width: 22.23 mm
Tapered roller bearing FAG 33206-XL, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 25 mm
Tapered roller bearing Timken 581-90085, Outer diameter: 139.954 mm | Inner diameter: 81.026 mm | Width: 82.55 mm
Tapered roller bearing Timken 2580A/2520A, Outer diameter: 66.421 mm | Inner diameter: 31.75 mm | Width: 25.357 mm
Tapered roller bearing Timken 87737
Tapered roller bearing Timken 462W/453B
Tapered roller bearing NTN 4T-72188C/72487, Outer diameter: 123.825 mm | Inner diameter: 47.625 mm | Width: 36.512 mm
Tapered roller bearing NTN 4T-52387/52618, Outer diameter: 157.162 mm | Inner diameter: 98.425 mm | Width: 36.512 mm
Tapered roller bearing Timken HM926745-90014, Outer diameter: 228.6 mm | Inner diameter: 125.222 mm | Width: 107.95 mm