Tapered Roller Bearing 2TS Assembly
Inner diameter | 125.222 mm |
---|---|
Outer diameter | 228.6 mm |
Width | 107.95 mm |
Logistics dimensions (L x W x H) | 107,95x228,6x228,6 mm |
---|---|
Logistic Weight | 18443 g |
Packaged dimensions (D x W x H) | 222,25x146,05x222,25 mm |
Inner diameter | 125.222 mm |
Outer diameter | 228.6 mm |
Width | 107.95 mm |
Usually arrives within 14 working days