Timken Tapered Roller Bearing 35100
Inner diameter | 44.45 mm |
---|---|
Outer diameter | 82.93 mm |
Width | 22.23 mm |
Logistics dimensions (L x W x H) | 23,114x60,706x60,706 mm |
---|---|
Logistic Weight | 312 g |
Packaged dimensions (D x W x H) | 84,582x84,582x26,67 mm |
Package weight | 311,6 g |
Inner diameter | 44.45 mm |
Outer diameter | 82.93 mm |
Width | 22.23 mm |
Bearing Clearance | CN |
Series | 35100 |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days