Tapered roller bearing Timken 2580A/2520A, Outer diameter: 66.421 mm | Inner diameter: 31.75 mm | Width: 25.357 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:2580A/2520A
Rubix:397A4357
EAN:0013992334596


Technical specifications
| Inner diameter | 31.75 mm |
|---|---|
| Outer diameter | 66.421 mm |
| Width | 25.357 mm |
Documents
Product details : TIMKEN 2580A-99401 TAPERED ROLLER BEARING
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 31.75 mm |
|---|---|
| Outer diameter | 66.421 mm |
| Width | 25.357 mm |
| Bearing Clearance | cn |
| Weight | 0.4 kg |
| Series | 2500 |
| Material | stamped steel (cage) |
| Cage | steel |
| Total bearing width | 25.4 mm |
| Basic static load, radial - C0r | 94400 N |
| Basic dynamic load, radial - Cr | 83700 N |
Show UNSPSC/ECL@SS
£ 87.76 excl. VAT
/ Each
£ 105.31 incl. VAT
- Usually arrives within 14 working days