Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-72188C/72487 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-72188C/72487, Outer diameter: 123.825 mm | Inner diameter: 47.625 mm | Width: 36.512 mm
Tapered roller bearing NTN
References
ntn:
4T-72188C/72487
rubix:
394A7149
ean:
4547359975635
Technical specifications
Inner diameter
47.625
mm
Outer diameter
123.825
mm
Width
36.512
mm
Product details
Technical specifications
Product details : NTN 4T-72188C/72487 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
47.625
mm
Outer diameter
123.825
mm
Width
36.512
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
59.02
excl. VAT
/
Each
£
70.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken T 251W
Tapered roller bearing Timken HM 926740-90071
Tapered roller bearing Timken 93800-90203, Outer diameter: 317.5 mm | Inner diameter: 203.2 mm | Width: 146.05 mm
Tapered roller bearing Timken H238110, Outer diameter: 311.15 mm | Width: 65.088 mm
Tapered roller bearing NTN 4T-6461, Outer diameter: 111.5 mm | Inner diameter: 76.2 mm | Width: 54.229 mm
Tapered roller bearing NTN 4T-390A, Outer diameter: 87 mm | Inner diameter: 63.5 mm | Width: 21.996 mm
Tapered roller bearing Timken 82576-902A8, Outer diameter: 236.474 mm | Inner diameter: 146.05 mm | Width: 131.826 mm
Tapered roller bearing NTN 4T-25580, Outer diameter: 63 mm | Inner diameter: 44.45 mm | Width: 25.4 mm
Tapered roller bearing FAG 32308-XL, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 33 mm
Tapered roller bearing NTN 4T-32310C, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 42.25 mm
Tapered roller bearing NTN 32218U, Outer diameter: 160 mm | Inner diameter: 90 mm | Width: 42.5 mm
Tapered roller bearing Timken 32319, Outer diameter: 200 mm | Inner diameter: 95 mm | Width: 71.5 mm
Tapered roller bearing Timken 67780-90233, Outer diameter: 247.65 mm | Inner diameter: 165.1 mm | Width: 103.188 mm
Tapered roller bearing NSK 32307J, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 31 mm
Tapered roller bearing Timken NA 842/834D