Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-387AS/382A TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-387AS/382A, Outer diameter: 96.838 mm | Inner diameter: 57.15 mm | Width: 21 mm
Tapered roller bearing NTN
References
ntn:
4T-387AS/382A
rubix:
238A0188
ean:
4547359650792
Technical specifications
Inner diameter
57.15
mm
Outer diameter
96.838
mm
Width
21
mm
Product details
Technical specifications
Product details : NTN 4T-387AS/382A TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
57.15
mm
Outer diameter
96.838
mm
Width
21
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.82
excl. VAT
/
Each
£
27.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 688TD, Outer diameter: 168.28 mm | Inner diameter: 100.211 mm | Width: 95.25 mm
Tapered roller bearing NTN 4T-52387/52618, Outer diameter: 157.162 mm | Inner diameter: 98.425 mm | Width: 36.512 mm
Tapered roller bearing NTN 30317U, Outer diameter: 180 mm | Inner diameter: 85 mm | Width: 44.5 mm
Tapered roller bearing Timken JLM506849-C0000, Outer diameter: 72.644 mm | Inner diameter: 55.118 mm | Width: 23.114 mm
Tapered roller bearing NSK HR32011XJ, Outer diameter: 90 mm | Inner diameter: 55 mm | Width: 23 mm
Tapered roller bearing NTN 4T-33895, Outer diameter: 72.5 mm | Inner diameter: 53.975 mm | Width: 28.575 mm
Tapered roller bearing Timken 33022-90KA3, Outer diameter: 170 mm | Inner diameter: 110 mm | Width: 47 mm
Tapered roller bearing NTN 4T-619PX1, Inner diameter: 50.8 mm | Width: 41.275 mm
Tapered roller bearing Timken 368/362A, Outer diameter: 88.9 mm | Inner diameter: 50.8 mm | Width: 20.638 mm
Tapered roller bearing Timken 462/453B
Tapered roller bearing Timken 837/832, Outer diameter: 168.275 mm | Inner diameter: 76.2 mm | Width: 53.975 mm
Tapered roller bearing NTN 32916XU, Outer diameter: 110 mm | Inner diameter: 80 mm | Width: 20 mm
Tapered roller bearing Timken 09074/09195
Tapered roller bearing SKF 580/572/Q, Outer diameter: 139.992 mm | Inner diameter: 83 mm | Width: 37.542 mm
Tapered roller bearing Timken 355/354A