Tapered roller bearing Timken 33022-90KA3, Outer diameter: 170 mm | Inner diameter: 110 mm | Width: 47 mm
Series 330 tapered roller bearings
See technical informationReferences
Timken:33022-90KA3
Rubix:102A1660
Manufacturer :190060175



Product details : TIMKEN METRIC TAPER BEARING 33022-9X026
Mounted in pairs, in opposition, to resist axial thrusts in both directions. Separable rings facilitate assembly.
Strengths
Supports high axial and radial loads.
Applications
Automotive wheels and rear axles, wagon idlers, speed reducers.
Technical specifications
Attributes
| Inner diameter | 110 mm |
|---|---|
| Outer diameter | 170 mm |
| Width | 47 mm |
| Bearing Clearance | cn |
| Material | hardened steel |
Show UNSPSC/ECL@SS
£ 98.16 excl. VAT
/ Each
£ 117.79 incl. VAT
- Usually arrives within 14 working days
