Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 09074-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken 09074/09195
Tapered roller bearing Timken
References
timken:
09074/09195
rubix:
104A7084
ean:
0053893783000
Product details
Technical specifications
Product details : TIMKEN 09074-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.17
excl. VAT
/
Each
£
39.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken HM212044/HM212011, Outer diameter: 122.238 mm | Inner diameter: 60.325 mm | Width: 38.1 mm
Tapered roller bearing NTN 4T-HM803149/HM803112, Outer diameter: 92.075 mm | Inner diameter: 44.45 mm | Width: 30.162 mm
Tapered roller bearing NTN 4T-HM803110, Outer diameter: 88.9 mm | Inner diameter: 101.6 mm | Width: 23.02 mm
Tapered roller bearing Timken 65212/65500
Tapered roller bearing Timken 497-90154, Outer diameter: 136.652 mm | Inner diameter: 85.852 mm | Width: 69.85 mm
Tapered roller bearing Timken 82576, Outer diameter: 166 mm | Inner diameter: 146.05 mm | Width: 56.642 mm
Tapered roller bearing NTN 4T-45285, Outer diameter: 80 mm | Inner diameter: 50.8 mm | Width: 30.958 mm
Tapered roller bearing NTN 4T-552, Outer diameter: 123.825 mm | Inner diameter: 117.225 mm | Width: 33.338 mm
Tapered roller bearing NTN 4T-15117/15245, Outer diameter: 62 mm | Inner diameter: 29.987 mm | Width: 19.05 mm
Tapered roller bearing NTN 4T-07087/07210X, Outer diameter: 50.8 mm | Inner diameter: 22.225 mm | Width: 15.011 mm
Tapered roller bearing NTN 4T-19150/19268X, Outer diameter: 68.275 mm | Inner diameter: 38.1 mm | Width: 20 mm
Tapered roller bearing Timken NA48291, Inner diameter: 127 mm
Tapered roller bearing NTN 4T-681A, Outer diameter: 133.5 mm | Inner diameter: 92.075 mm | Width: 41.275 mm
Tapered roller bearing NTN 4T-2580, Outer diameter: 49 mm | Inner diameter: 31.75 mm | Width: 25.357 mm
Tapered roller bearing NTN 4T-56418, Outer diameter: 165.1 mm | Inner diameter: 106.36 mm | Width: 36.51 mm