Timken Tapered Roller Bearing 675
Inner diameter | 100.211 mm |
---|---|
Outer diameter | 168.28 mm |
Width | 95.25 mm |
Logistics dimensions (L x W x H) | 95,25x132,588x132,588 mm |
---|---|
Logistic Weight | 5382 g |
Packaged dimensions (D x W x H) | 107,95x149,352x149,352 mm |
Package weight | 5381,9 g |
Inner diameter | 100.211 mm |
Outer diameter | 168.28 mm |
Width | 95.25 mm |
Bearing Clearance | CN |
Series | 675 |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days