Tapered Roller Bearing Multi-Bearing Kit
Inner diameter | 50.8 mm |
---|---|
Outer diameter | 88.9 mm |
Width | 20.638 mm |
Logistics dimensions (L x W x H) | 20,638x88,9x88,9 mm |
---|---|
Logistic Weight | 505 g |
Packaged dimensions (D x W x H) | 34,544x103,632x103,632 mm |
Inner diameter | 50.8 mm |
Outer diameter | 88.9 mm |
Width | 20.638 mm |
Usually arrives within 14 working days