References
NTN:23230EMKW33C2
Rubix:394A7665
EAN:3413521056949



Product details : NTN 23230EMKW33C2 SPHERICAL ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 150 mm |
|---|---|
| Outer diameter | 270 mm |
| Width | 96 mm |
| Bearing Clearance | c2 |
| Cage | brass |
| Sealing | open |
| Weight | 22.8 kg |
| Reference speed | 1500 rpm |
| Limit speed | 1900 rpm |
| Basic static load, radial - C0r | 1620000 N |
| Basic dynamic load, radial - Cr | 1340000 N |
Show UNSPSC/ECL@SS
£ 872.32 excl. VAT
/ Each
£ 1,046.78 incl. VAT
- Usually arrives within 14 working days
