NTN KR35 NEEDLE ROLLER BEARING
Needle roller bearing, cam roller on shaft, with cage, screwdriver slot, hole in shaft, crowned outer ring
See technical informationReferences
NTN:KR35
Rubix:394A7883
EAN:4547359091274



Product details : NTN KR35 NEEDLE ROLLER BEARING
Strengths
Needle roller bearings are compact solutions, of various designs, capable of supporting very high radial loads in a reduced envelope.
Over 50 years of experience in design and manufacturing.
Undisputed market leader in Japan and the world's No. 2 for industrial applications.
Over 320 million bearings produced each year
Bushing « Premium shell » HK…F with x3 service life.
Over 50 years of experience in design and manufacturing.
Undisputed market leader in Japan and the world's No. 2 for industrial applications.
Over 320 million bearings produced each year
Bushing « Premium shell » HK…F with x3 service life.
Applications
You will almost always find needle roller bearings in gearboxes, vehicle transmissions or packaging machines, for example.
Internal combustion engines
Automotive and motorcycle
Construction machinery
Agriculture
Machinery and equipment
Internal combustion engines
Automotive and motorcycle
Construction machinery
Agriculture
Machinery and equipment
Technical specifications
Attributes
| Inner diameter | 16 mm |
|---|---|
| Width | 52 mm |
| Bearing Clearance | cn |
| Outer diameter | 35 mm |
Show UNSPSC/ECL@SS
£ 25.29 excl. VAT
/ Each
£ 30.35 incl. VAT
- Usually arrives within 14 working days
