References
INA:NUKR47-X-A-NMT
Rubix:101A5089
Manufacturer :0097829580078
EAN:4054366318992

Product details : INA NUKR47-X-A-NMT DOUBLE ROW STUD TYPE TRACK ROLLER
Stud type track rollers NUKR, with axial guidance, full complement cylindrical roller set, labyrinth seals on both sides
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 66x20x20 mm |
|---|---|
| Logistic Weight | 380 g |
| Inner diameter | 20 mm |
| Width | 66 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 47 mm |
| Series | nukr..-a |
| Reference speed | 4200 rpm |
| Basic static load, radial - C0r | 38000 N |
| Basic dynamic load, radial - Cr | 28500 N |
Show UNSPSC/ECL@SS
£ 244.33 excl. VAT
/ Each
£ 293.20 incl. VAT
- Delivery usually within ( 7 ) days
