References
NTN:HL-8E-NK1-25X60X20-2
Rubix:394A8038
EAN:4547359867268



Product details : NTN HL-8E-NK1-25X60X20-2 NEEDLE ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 60 mm |
| Width | 20 mm |
| Cage | steel |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 60.14 excl. VAT
/ Each
£ 72.17 incl. VAT
- Usually arrives within 14 working days
