Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Needle roller bearing
INA HFL0615-L564 ROLLER CLUTCH
INA HFL0615-L564 ROLLER CLUTCH
Drawn cup roller clutch
References
ina:
HFL0615-L564
rubix:
227A5051
manufacturer :
0017066830962
ean:
4012802204896
Technical specifications
Inner diameter
6
mm
Outer diameter
10
mm
Width
15
mm
See all Specifications
Product details
Technical specifications
Product details : INA HFL0615-L564 ROLLER CLUTCH
HFL freewheeling couplings with roller bearing or ball bearing, steel springs
Drawn cup roller clutch HFL, with bearing
Technical specifications
Attributes
Logistic Weight
4
g
Inner diameter
6
mm
Outer diameter
10
mm
Width
15
mm
Bearing Clearance
cn
Series
hfl
Sealing
open
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.55
excl. VAT
/
Each
£
16.26
incl. VAT
In stock: Next day delivery
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
SKF NEEDLE ROLLR BEARING NKI 38/30
SKF NEEDLE ROLLER BEARING NKS 60
INA NA4901-RSR-XL NEEDLE ROLLER BEARING
SKF NEEDLE ROLLR BEARING RNA 4905
INA NEEDLE ROLLR BEARING RNAO30X40X17
NTN NA4826 NEEDLE ROLLER BEARING
INA NKI40/30-TV-XL NEEDLE ROLLER BEARINGS NKI LIGHT SERIES
INA HFL1022-L564 DRAWN CUP ROLLER CLUTCH HFL WITH BEARING
INA NK90/35-XL NEEDLE ROLLER BEARINGS NK LIGHT SERIES
FAG NA6903-XL NEEDLE BEARING 507441510000
INA NA49/22-XL RADIAL ROLLER BEARING NA..-XL
NTN NA5913 NEEDLE ROLLER BEARING
INA NEEDLETHRUST BEARING AXW50
INA NKS70-XL NEEDLE ROLLER BEARINGS NKS HEAVY SERIES
INA HN1210 DRAWN CUP NEEDLE ROLLER BEARINGS WITH OPEN ENDS HN FULL COM