NTN 1R70X80X28 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - 1R70X80X28
See technical informationSee documentsReferences
NTN:1R70X80X28
Rubix:204A4553
EAN:4547359253481

Documents
Product details : NTN 1R70X80X28 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - 1R70X80X28
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x28 mm |
|---|---|
| Logistic Weight | 270 g |
| Inner diameter | 70 mm |
| Outer diameter | 80 mm |
| Width | 28 mm |
| Series | ir |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 14.26 excl. VAT
/ Each
£ 17.11 incl. VAT
- Usually arrives within 14 working days
