NTN KJ38X43X298X1S NEEDLE ROLLER BEARING
Needle roller bearing cage and roller assembly NTN
See technical informationReferences
NTN:KJ38X43X29.8X1S
Rubix:394A8094
EAN:4547359672602
Product details : NTN KJ38X43X298X1S NEEDLE ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 38 mm |
|---|---|
| Outer diameter | 43 mm |
| Width | 29.8 mm |
Show UNSPSC/ECL@SS
£ 4.34 excl. VAT
/ Each
£ 5.21 incl. VAT
- Usually arrives within 14 working days

