Needle roller cage assembly
Inner diameter | 12 mm |
---|---|
Outer diameter | 15 mm |
Width | 10 mm |
Logistics dimensions (L x W x H) | 10x15x15 mm |
---|---|
Logistic Weight | 2 g |
Inner diameter | 12 mm |
Outer diameter | 15 mm |
Width | 10 mm |
Bearing Clearance | CN |
Series | K..-TV |
Cage | Polyamide |
Reference speed | 21500 rpm |
Limit speed | 27000 rpm |
Basic static load, radial - C0r | 6100 N |
Basic dynamic load, radial - Cr | 4900 N |
Usually arrives within 14 working days