References
NTN:NA5911
Rubix:394A8125
EAN:4547359113761



Product details : NTN NA5911 NEEDLE ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 34 mm |
| Cage | steel |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 42.18 excl. VAT
/ Each
£ 50.62 incl. VAT
- Usually arrives within 14 working days
