INA NK8/12-TV-XL NEEDLE ROLLER BEARINGS NK LIGHT SERIES
Needle roller bearing
See technical informationReferences
Superseded Ref:NK8/12-TV
INA:NK8/12-TV-XL
Rubix:238A0945
Manufacturer :0507532580000
EAN:4012802733303

Product details : INA NK8/12-TV-XL NEEDLE ROLLER BEARINGS NK LIGHT SERIES
Needle roller bearings NK, light series
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x15x15 mm |
|---|---|
| Logistic Weight | 9 g |
| Inner diameter | 8 mm |
| Outer diameter | 15 mm |
| Width | 12 mm |
| Series | nk..-tv-xl |
| Cage | polyamide |
| Reference speed | 27000 rpm |
| Basic static load, radial - C0r | 4100 N |
| Basic dynamic load, radial - Cr | 4450 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 89.90 excl. VAT
/ 10 pieces
£ 107.88 incl. VAT
- In stock: Next day delivery
