NTN - Needle Roller Bearing - NA6915R
Inner diameter | 75 mm |
---|---|
Outer diameter | 105 mm |
Width | 54 mm |
Logistics dimensions (L x W x H) | 105x105x54 mm |
---|---|
Logistic Weight | 1454 g |
Inner diameter | 75 mm |
Outer diameter | 105 mm |
Width | 54 mm |
Bearing Clearance | CN |
Series | NA6900 |
Material | Steel |
Cage | Steel |
Number of rows | 2 |
Basic static load, radial - C0r | 277000 N |
Basic dynamic load, radial - Cr | 132000 N |
Sealing | Open |
Usually arrives within 14 working days