References
NTN:NK55/35R
Rubix:205A6095
EAN:4547359129076



Product details : NTN NK55/35R NEEDLE ROLLER BEARING
Needle roller bearing, machined-ring, without inner ring, double-side ribs, lubrication hole
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 68x68x35 mm |
|---|---|
| Logistic Weight | 278 g |
| Inner diameter | 55 mm |
| Outer diameter | 68 mm |
| Width | 35 mm |
| Series | nk |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 118000 N |
| Basic dynamic load, radial - Cr | 54000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 20.45 excl. VAT
/ Each
£ 24.54 incl. VAT
- Delivery usually within ( 3 ) days
