References
NTN:NK25X45X18.5-2NR
Rubix:205A6041
EAN:4547359128093

Product details : NTN NK25X45X185-2NR NEEDLE ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 45 mm |
| Width | 18.5 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 15.30 excl. VAT
/ Each
£ 18.36 incl. VAT
- Usually arrives within 14 working days
