INA NKI25/30-XL NEEDLE ROLLER BEARINGS NKI LIGHT SERIES
Needle roller bearing
See technical informationReferences
INA:NKI25/30-XL
Rubix:235A4635
Manufacturer :0507621500000
EAN:4012802405699

Product details : INA NKI25/30-XL NEEDLE ROLLER BEARINGS NKI LIGHT SERIES
Needle roller bearings NKI, light series
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x38x38 mm |
|---|---|
| Logistic Weight | 115 g |
| Inner diameter | 25 mm |
| Outer diameter | 38 mm |
| Width | 30 mm |
| Series | nki..-xl |
| Material | steel |
| Reference speed | 8400 rpm |
| Basic static load, radial - C0r | 57000 N |
| Basic dynamic load, radial - Cr | 37000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 24.43 excl. VAT
/ Each
£ 29.32 incl. VAT
- In stock: Next day delivery
