References
NTN:NA49/32R
Rubix:205A5307
EAN:4547359112986



Product details : NTN NA49/32R NEEDLE ROLLER BEARING
Needle roller bearing, machined-rings, with inner ring, double-side ribs, lubrication hole
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x52x20 mm |
|---|---|
| Logistic Weight | 166 g |
| Inner diameter | 32 mm |
| Outer diameter | 52 mm |
| Width | 20 mm |
| Series | na4900 |
| Material | steel |
| Cage | steel |
| Number of rows | 1 |
| Basic static load, radial - C0r | 47500 N |
| Basic dynamic load, radial - Cr | 31500 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 16.54 excl. VAT
/ Each
£ 19.85 incl. VAT
- Delivery usually within ( 3 ) days
