References
SKF:NK 90/25
Rubix:100A4064
Manufacturer :14249
EAN:7316577123381

Product details : SKF NEEDLE ROLLER BEARING NK 90/25
Single row needle roller bearings without an inner ring consist of an outer ring with a needle roller and cage assembly. They are an excellent choice for compact bearing arrangements in applications where hardened and ground raceways can be provided on the shaft. The outer ring includes two integral flanges to guide the bearing axially and an annular groove with one or more lubrication holes to facilitate relubrication.
Strengths
- High radial load carrying capacity
- High stiffness
- Low cross-sectional height
- Accommodate axial displacement in both directions
- High stiffness
- Low cross-sectional height
- Accommodate axial displacement in both directions
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x110x110 mm |
|---|---|
| Logistic Weight | 423 g |
| Inner diameter | 90 mm |
| Outer diameter | 110 mm |
| Width | 25 mm |
| Series | nk |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 4500 rpm |
| Number of rows | 1 |
| Basic static load, radial - C0r | 140000 N |
| Basic dynamic load, radial - Cr | 72100 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 118.54 excl. VAT
/ Each
£ 142.25 incl. VAT
- Usually arrives within 14 working days
