References
INA:NK55/25-XL
Rubix:238A1549
Manufacturer :0507544080000
EAN:4012802273878

Product details : INA NK55/25-XL NEEDLE ROLLER BEARINGS NK LIGHT SERIES
Needle roller bearings NK, light series
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x68x68 mm |
|---|---|
| Logistic Weight | 192 g |
| Inner diameter | 55 mm |
| Outer diameter | 68 mm |
| Width | 25 mm |
| Series | nk..-xl |
| Cage | steel |
| Reference speed | 4850 rpm |
| Basic static load, radial - C0r | 82000 N |
| Basic dynamic load, radial - Cr | 45500 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 28.74 excl. VAT
/ Each
£ 34.49 incl. VAT
- In stock: Next day delivery
