INA NA4907-2RSR-XL NEEDLE ROLLER BEARINGS NA49..-2RSR DIMENSION SERIES
Needle roller bearing
See technical informationReferences
INA:NA4907-2RSR-XL
Rubix:235A4593
Manufacturer :0507752350000
EAN:4012802219395

Product details : INA NA4907-2RSR-XL NEEDLE ROLLER BEARINGS NA49..-2RSR DIMENSION SERIES
Needle roller bearings NA49..-2RSR, dimension series 49, lip seals on both sides
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x55x55 mm |
|---|---|
| Logistic Weight | 175 g |
| Inner diameter | 35 mm |
| Outer diameter | 55 mm |
| Width | 21 mm |
| Series | na49..-2rsr-xl |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 39500 N |
| Basic dynamic load, radial - Cr | 29500 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 38.38 excl. VAT
/ Each
£ 46.06 incl. VAT
- In stock: Next day delivery
