References
NTN:RNA0-40X50X34ZW
Rubix:205A7368
EAN:4547359170498

Product details : NTN RNA0-40X50X34ZW NEEDLE ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 50 mm |
| Width | 34 mm |
| Cage | steel |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 56.03 excl. VAT
/ Each
£ 67.24 incl. VAT
- Delivery usually within ( 3 ) days
