Needle roller bearing
Inner diameter | 32 mm |
---|---|
Outer diameter | 42 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 30x42x42 mm |
---|---|
Logistic Weight | 102 g |
Inner diameter | 32 mm |
Outer diameter | 42 mm |
Width | 30 mm |
Bearing Clearance | CN |
Series | NK..-XL |
Cage | Steel |
Reference speed | 7500 rpm |
Limit speed | 14000 rpm |
Basic static load, radial - C0r | 63000 N |
Basic dynamic load, radial - Cr | 39000 N |
Sealing | Open |
In stock: Next day delivery