Needle roller bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 62 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 25x62x62 mm |
---|---|
Logistic Weight | 158 g |
Inner diameter | 50 mm |
Outer diameter | 62 mm |
Width | 25 mm |
Bearing Clearance | CN |
Series | NK..-TV-XL |
Material | Steel |
Cage | Polyamide |
Reference speed | 5000 rpm |
Limit speed | 9200 rpm |
Basic static load, radial - C0r | 87000 N |
Basic dynamic load, radial - Cr | 48500 N |
Sealing | Open |
In stock: Next day delivery