Needle Roller Bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 90 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 25x90x90 mm |
---|---|
Logistic Weight | 467 g |
Inner diameter | 65 mm |
Outer diameter | 90 mm |
Width | 25 mm |
Bearing Clearance | CN |
Series | NKI |
Material | Bearing steel |
Cage | Steel |
Reference speed | 5600 rpm |
Limit speed | 6300 rpm |
Number of rows | 1 |
Basic static load, radial - C0r | 106 N |
Basic dynamic load, radial - Cr | 52.8 N |
Sealing | Open |
Usually arrives within 14 working days