References
NTN:SM-UCFL208D1
Rubix:205A8365
EAN:4547359186734



Product details : NTN SM-UCFL208D1 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 49.2 mm |
| Outer diameter | 80 mm |
Show UNSPSC/ECL@SS
£ 39.35 excl. VAT
/ Each
£ 47.22 incl. VAT
- Usually arrives within 14 working days
