References
Timken:GVFTD 3/4
Rubix:103A0887
EAN:0087796056626

Product details : TIMKEN GVFTD 3/4 BALL FLANGED UNIT
Technical specifications
Attributes
| Inner diameter | 19.05 mm |
|---|---|
| Width | 25.4 mm |
| Weight | 0.33 kg |
Show UNSPSC/ECL@SS
£ 136.89 excl. VAT
/ Each
£ 164.27 incl. VAT
- Usually arrives within 14 working days
