References
SNR:USFA.208
Rubix:206A2683
EAN:3413529514779




Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 34 mm |
| Fixation centre-to-centre distance | 144 mm |
Product details : SNR USFA208 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 34 mm |
| Fixation centre-to-centre distance | 144 mm |
| Height | 175 mm |
| Length | 100 mm |
| Series | usfa200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 18200 N |
| Basic dynamic load, radial - Cr | 29600 N |
| Outer diameter | 80 mm |
| Weight | 1.6 kg |
Show UNSPSC/ECL@SS
£ 32.03 excl. VAT
/ Each
£ 38.44 incl. VAT
- Usually arrives within 14 working days