References
NTN:SM-UCP205D1
Rubix:205A8370
EAN:4547359187304



Product details : NTN SM-UCP205D1 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 34.1 mm |
Show UNSPSC/ECL@SS
£ 25.50 excl. VAT
/ Each
£ 30.60 incl. VAT
- Usually arrives within 14 working days
