References
NTN:UKP306D1
Rubix:206A2196
EAN:4547359002522



Product details : NTN UKP306D1 BEARING UNIT
NTN - Bearing Unit - UKP306D1
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 72 mm |
| Sealing | 2 joints |
| Series | ukp300 |
| Weight | 0 kg |
| Number of holes | 2 |
| Width | 29 mm |
Show UNSPSC/ECL@SS
£ 42.25 excl. VAT
/ Each
£ 50.70 incl. VAT
- Usually arrives within 14 working days
