References
SNR:UKPH209HCC
Rubix:206A2359
EAN:3413529554751



Product details : SNR UKPH209HCC BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 85 mm |
| Sealing | 2 joints |
| Weight | 3371 kg |
| Width | 50 mm |
Show UNSPSC/ECL@SS
£ 52.72 excl. VAT
/ Each
£ 63.26 incl. VAT
- Usually arrives within 14 working days
