References
SNR:SUCFL208FG1
Rubix:394A8954
EAN:3413522001962



Product details : SNR SUCFL208FG1 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 49.2 mm |
| Outer diameter | 80 mm |
Show UNSPSC/ECL@SS
£ 216.29 excl. VAT
/ Each
£ 259.55 incl. VAT
- Delivery usually within ( 3 ) days
