References
NTN:S-UCFL208D1
Rubix:205A8698
EAN:4547359176407



Product details : NTN S-UCFL208D1 BEARING UNIT
NTN - Bearing Unit - S-UCFL208D1
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 49.2 mm |
| Height | 100 mm |
| Length | 172 mm |
| Series | ucfl200 |
| Number of holes | 2 |
| Outer diameter | 80 mm |
Show UNSPSC/ECL@SS
£ 39.35 excl. VAT
/ Each
£ 47.22 incl. VAT
- Usually arrives within 14 working days
