References
RHP:FC50
Rubix:158A9376
Manufacturer :FC50 R
EAN:00747023089819


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 13 mm |
| Fixation centre-to-centre distance | 135 mm |
Product details : RHP HOUSED BEARING UNIT FC50
Self-Lube® Cast Iron Flange Bearing Units FC Series
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Width | 13 mm |
| Fixation centre-to-centre distance | 135 mm |
| Material | cast iron |
| Length | 165 mm |
| Series | fc |
| Total bearing width | 31.52 mm |
| Diameter of fixation holes | 12 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35000 N |
| Outer diameter | 165 mm |
| Weight | 2.8 kg |
Show UNSPSC/ECL@SS
£ 66.63 excl. VAT
/ Each
£ 79.96 incl. VAT
- In stock: Next day delivery