References
NTN:UKP206D1
Rubix:206A2143
EAN:4547359002393



Product details : NTN UKP206D1 BEARING UNIT
NTN - Bearing Unit - UKP206D1
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 62 mm |
| Sealing | 2 joints |
| Series | ukp200 |
| Weight | 0 kg |
| Number of holes | 2 |
| Width | 26 mm |
Show UNSPSC/ECL@SS
£ 23.09 excl. VAT
/ Each
£ 27.71 incl. VAT
- Delivery usually within ( 3 ) days
