Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 29434EJ SPHERICAL ROLLER THRUST BEARING
Tapered roller bearing Timken 29434EJ, Outer diameter: 340 mm | Inner diameter: 170 mm | Width: 103 mm
Tapered roller bearing Timken
References
timken:
29434EJ
rubix:
397A3570
manufacturer :
29434EJ
ean:
0087796358072
Technical specifications
Inner diameter
170
mm
Outer diameter
340
mm
Width
103
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 29434EJ SPHERICAL ROLLER THRUST BEARING
Technical specifications
Attributes
Inner diameter
170
mm
Outer diameter
340
mm
Width
103
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,985.07
excl. VAT
/
Each
£
2,382.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken HM926745-90036, Outer diameter: 228.6 mm | Inner diameter: 125.222 mm | Width: 107.95 mm
Tapered roller bearing Timken LM 501349/LM501310A
Tapered roller bearing NTN 32018XU, Outer diameter: 140 mm | Inner diameter: 90 mm | Width: 32 mm
Tapered roller bearing Timken NA 435SW-90066
Tapered roller bearing NTN 4T-2689/2631, Outer diameter: 66.421 mm | Inner diameter: 28.575 mm | Width: 23.812 mm
Tapered roller bearing Timken M 238849-902A1
Tapered roller bearing Timken 32320-90KA2, Outer diameter: 215 mm | Inner diameter: 100 mm | Width: 60 mm
Tapered roller bearing Timken HH 840249-90015
Tapered roller bearing SKF 31318/DF, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 46.5 mm
Tapered roller bearing Timken LM 117949/LM117910
Tapered roller bearing Timken NA 455/452D
Tapered roller bearing Timken 417/414
Tapered roller bearing Timken 94113B, Outer diameter: 288.925 mm | Width: 47.625 mm
Tapered roller bearing Timken 358/354
Tapered roller bearing Timken 596/592A