Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN HH840249-90015 TAPERED ROLLER BEARING
Tapered roller bearing Timken HH 840249-90015
Tapered roller bearing Timken
References
timken:
HH 840249-90015
rubix:
397A5209
ean:
0053893699318
Product details
Technical specifications
Product details : TIMKEN HH840249-90015 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12,204.75
excl. VAT
/
Each
£
14,645.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NTN 32218U, Outer diameter: 160 mm | Inner diameter: 90 mm | Width: 42.5 mm
Tapered roller bearing Timken JXC25743C
Tapered roller bearing NTN 4T-6379, Outer diameter: 135.755 mm | Inner diameter: 65.088 mm | Width: 56.007 mm
Tapered roller bearing SKF LM 806649/Q, Outer diameter: 83.29 mm | Inner diameter: 54 mm | Width: 20.3 mm
Tapered roller bearing Timken M 236845/M236810
Tapered roller bearing NTN 4T-537, Outer diameter: 77 mm | Inner diameter: 50.8 mm | Width: 36.957 mm
Tapered roller bearing Timken JHM522649A
Tapered roller bearing Timken 31324XM-90KM1, Outer diameter: 260 mm | Inner diameter: 120 mm | Width: 68 mm
Tapered roller bearing Timken 87750-90024, Outer diameter: 282.702 mm | Inner diameter: 190.5 mm | Width: 107.95 mm
Tapered roller bearing SKF 33030, Outer diameter: 225 mm | Inner diameter: 150 mm | Width: 60.54 mm
Tapered roller bearing Timken 25582, Inner diameter: 44.45 mm
Tapered roller bearing Timken HM903249A
Tapered roller bearing FAG 32230-XL, Outer diameter: 270 mm | Inner diameter: 150 mm | Width: 60 mm
Tapered roller bearing NTN 4T-363, Outer diameter: 90 mm | Inner diameter: 62.738 mm | Width: 20 mm
Tapered roller bearing Timken 32222-90KA3, Outer diameter: 200 mm | Inner diameter: 110 mm | Width: 46 mm