Tapered roller bearing NTN 32018XU, Outer diameter: 140 mm | Inner diameter: 90 mm | Width: 32 mm
NTN - Tapered Roller Bearing - 32018XU
See technical informationSee documentsReferences
NTN:32018XU
Rubix:204A6633
EAN:4547359528336



Documents
Product details : NTN 32018XU TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x140x32 mm |
|---|---|
| Logistic Weight | 1790 g |
| Inner diameter | 90 mm |
| Outer diameter | 140 mm |
| Width | 32 mm |
| Bearing Clearance | cn |
| Series | 32000 |
| Material | steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 270000 N |
| Basic dynamic load, radial - Cr | 168000 N |
Show UNSPSC/ECL@SS
£ 50.65 excl. VAT
/ Each
£ 60.78 incl. VAT
- Delivery usually within ( 3 ) days
