Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN LM501349-99411 TAPERED ROLLER BEARING
Tapered roller bearing Timken LM 501349/LM501310A
Tapered roller bearing Timken
References
timken:
LM 501349/LM501310A
rubix:
397A4791
ean:
0053893780047
Product details
Technical specifications
Product details : TIMKEN LM501349-99411 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.77
excl. VAT
/
Each
£
32.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 99550-90178, Outer diameter: 254 mm | Inner diameter: 139.7 mm | Width: 149.225 mm
Tapered roller bearing FAG 32926, Outer diameter: 180 mm | Inner diameter: 130 mm | Width: 25 mm
Tapered roller bearing Timken 93125, Outer diameter: 317.5 mm | Width: 46.038 mm
Tapered roller bearing NTN 4T-99600, Outer diameter: 250 mm | Inner diameter: 152.4 mm | Width: 66.675 mm
Tapered roller bearing Timken 81575-90129, Outer diameter: 244.602 mm | Inner diameter: 146.05 mm | Width: 107.95 mm
Tapered roller bearing Timken 592AS
Tapered roller bearing SNR 33109A, Outer diameter: 80 mm | Inner diameter: 45 mm | Width: 26 mm
Tapered roller bearing NTN 30320U, Outer diameter: 215 mm | Inner diameter: 100 mm | Width: 51.5 mm
Tapered roller bearing Timken 868D
Tapered roller bearing SKF 30205 J2/Q, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 16.25 mm
Tapered roller bearing Timken H936349-902A1, Outer diameter: 330.2 mm | Inner diameter: 168.275 mm | Width: 171.45 mm
Tapered roller bearing NTN 4T-28317, Outer diameter: 80.04 mm | Inner diameter: 34.92 mm | Width: 15.88 mm
Tapered roller bearing Timken 67782/67720, Outer diameter: 247.65 mm | Inner diameter: 168.275 mm | Width: 47.625 mm
Tapered roller bearing Timken A4044, Inner diameter: 11.112 mm
Tapered roller bearing NTN 4T-395, Outer diameter: 87 mm | Inner diameter: 63.5 mm | Width: 21.996 mm