Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN METRIC TAPER BEARING 32320M-90KM1
Tapered roller bearing Timken 32320-90KA2, Outer diameter: 215 mm | Inner diameter: 100 mm | Width: 60 mm
Tapered roller bearing Timken
References
timken:
32320-90KA2
rubix:
105A5675
manufacturer :
101752523
Technical specifications
Inner diameter
100
mm
Outer diameter
215
mm
Width
60
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN METRIC TAPER BEARING 32320M-90KM1
Technical specifications
Attributes
Inner diameter
100
mm
Outer diameter
215
mm
Width
60
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
423.17
excl. VAT
/
Each
£
507.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-H913849/H913810, Outer diameter: 146.05 mm | Inner diameter: 69.85 mm | Width: 41.275 mm
Tapered roller bearing Timken HM807015B, Outer diameter: 108.966 mm | Width: 28.575 mm
Tapered roller bearing Timken 898-902A3, Outer diameter: 228.6 mm | Inner diameter: 139.7 mm | Width: 123.952 mm
Tapered roller bearing Timken HM237546D-90148, Outer diameter: 289.052 mm | Inner diameter: 177.8 mm | Width: 123.952 mm
Tapered roller bearing Timken 368DE, Inner diameter: 50.8 mm
Tapered roller bearing NTN 4T-15117/15245, Outer diameter: 62 mm | Inner diameter: 29.987 mm | Width: 19.05 mm
Tapered roller bearing Timken 32017X, Outer diameter: 130 mm | Inner diameter: 85 mm | Width: 29 mm
Tapered roller bearing FAG 32038-X-XL, Outer diameter: 290 mm | Inner diameter: 190 mm | Width: 48 mm
Tapered roller bearing Timken 42350-90017, Outer diameter: 149.225 mm | Inner diameter: 88.9 mm | Width: 66.548 mm
Tapered roller bearing Timken 33261
Tapered roller bearing Timken NA 759-90043
Tapered roller bearing Timken 385A-20027, Outer diameter: 74.422 mm | Inner diameter: 50.8 mm | Width: 21.844 mm
Tapered roller bearing Timken 5335V
Tapered roller bearing Timken 366/363D, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 20 mm
Tapered roller bearing Timken 3982/3920, Outer diameter: 112.713 mm | Inner diameter: 63.5 mm | Width: 30.163 mm