Spherical roller bearing NTN
Inner diameter | 180 mm |
---|---|
Outer diameter | 300 mm |
Width | 118 mm |
Inner diameter | 180 mm |
---|---|
Outer diameter | 300 mm |
Width | 118 mm |
Bearing Clearance | cn |
Reference speed | 1200 rpm |
Limit speed | 1700 rpm |
Basic static load, radial - C0r | 2180000 N |
Basic dynamic load, radial - Cr | 1600000 N |
Sealing | open |
Usually arrives within 14 working days